6 in. Mechanical Joint Accessory Pack

Part #MJAPCBU  |  Manufacturer Part #462065

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI 61]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11]

End Connection 1: Mechanical Joint

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Material: Ductile Iron

Maximum Pressure: 350 psi