6 in. Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 

6 in. Ductile Iron Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

6 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #DMJAPU
  • Item #3449479
  • Manufacturer Part #670610085171
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
250 psi