6 in. Mechanical Joint Ductile Iron C110 Cut-In Sleeve

You last purchased this on
 

6 in. Mechanical Joint Ductile Iron C110 Cut-In Sleeve

This product requires certification to purchase.
You last purchased this on
 

6 in. Mechanical Joint Ductile Iron C110 Cut-In Sleeve

  • Fast #
  • Part #FBCISLAU
  • Item #165788
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10
ASME:
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM:
ASTM A-536, ASTM D-2000 Grade 65-45-12
AWWA:
AWWA C-110, AWWA A-21.10
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron