6 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

You last purchased this on
 

6 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

6 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

  • Fast #
  • Part #FBLSLAUU
  • Item #4346963
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
ASTM:
ASTM A-536
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Pipe Lining:
Cement