6 in. Mechanical Joint Ductile Iron Pipe

DI56MJPLAU

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C151
Application
Water
Ductile Iron Class
CL56
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Pipe Tubing Size
6 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday