6 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 90 Degree Bend

MJELF9LAU

Manufacturer Part #: 030515

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 12 in

    MJELF9LA12

    Manufacturer Part #: 030126

  • 4 in

    MJELF9LAP

    Manufacturer Part #: 030362

  • 6 in

    MJELF9LAU

    Manufacturer Part #: 030515

  • 8 in

    MJELF9LAX

    Manufacturer Part #: 030638

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Flared
End Connections
Mechanical Joint x Flared
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday