6 in. Neoprene Ring Gasket
6 in. Neoprene Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No