6 in. Painted Ductile Iron Back-Up Flange

Part #DPDIAFRBUFUOD  |  Item #1311548  |  Manufacturer Part #I720P060

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #DPDIAFRBUFMODItem #1315294Mfr. Part #I720P030

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DPDIAFRBUFPODItem #410478Mfr. Part #I720P040

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #DPDIAFRBUFSODItem #1315287Mfr. Part #I720P050

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DPDIAFRBUFUODItem #1311548Mfr. Part #I720P060

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DPDIAFRBUFXODItem #1326714Mfr. Part #I720P080

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Painted

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Type: Grade

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No