6 in. PVC DWV P-Trap
6 in. PVC DWV P-Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 14-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM D-1866, ASTM D-1784
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- P-Trap
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 12.21 lb