6 in. Raised Face and Slip-On 150# Stainless Steel Flange
6 in. Raised Face and Slip-On 150# Stainless Steel Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Raised Face, Slip On
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No