6 in. Round Damper Sleeve with Standoff
Part #SHMDS2SO30UX | Item #3715027 | Manufacturer Part #RX39DE0608
Call for Pricing
EACH
Diameter
Product Details
- Damper tube
- Galvanized steel, riveted construction
- Includes 2" damper extension
Documents
Specifications
Diameter: 6 in
Duct Shape: Round
Height: 8 in
Material: Galvanized Steel
UL Listed: No