6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

You last purchased this on
 

6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS14LS9UE
  • Item #4279249
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No