6 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

You last purchased this on
 

6 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

6 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP16LU
  • Item #261791
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
6 in
Schedule Class:
10