6 in. Schedule 10 Galvanized Coated Plain End Carbon Steel Pipe

Part #GGPPEA53S10U

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Coating: Galvanized

End Connection 1: Plain End

End Connection 2: Plain End

Material: Carbon Steel

Pipe Tubing Size: 6 in

Schedule Class: 10