6 in. Schedule 10 Long Radius 316L Stainless Steel 45 Degree Elbow

IS16LW4UE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-403 Grade WPW
Clean Bagged
No
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Long Radius, Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday