6 in. Schedule 10 Type C 316L Stainless Steel Stub End

Part #DS16LWSECU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Stub End

End Connections: Stub End

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10S