6 in. Sch. 40 SS 304L A312 Pipe Seamless

You last purchased this on
 

6 in. Sch. 40 SS 304L A312 Pipe Seamless

This product requires certification to purchase.
You last purchased this on
 

6 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #DSSP44LU
  • Item #1330987
  • Manufacturer Part #DSSP44LU
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Seamless
PipeTubing Size:
6 in
Schedule Class:
40