6 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel

You last purchased this on
 

6 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

6 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel

  • Fast #
  • Part #DBPPEA53BBAREU
  • Item #1333301
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Material Type:
A53B
Origin:
Domestic
PipeTubing Size:
6 in
Schedule Class:
40