6 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

6 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

6 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106BUE
  • Item #4277919
  • Manufacturer Part #GBSPA106BUE
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
6 in
Schedule Class:
40