6 in. Schedule 5 304L Stainless Steel Weld Pipe

Part #GSP54LU  |  Item #3525863  |  Manufacturer Part #ISP54LU

Call for Pricing per FOOT
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #GSP54LGItem #1323165

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #GSP54LMItem #1323170

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #GSP54LPItem #1323172

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #GSP54LUItem #3525863Mfr. Part #ISP54LU

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #GSP54LXItem #3525864Mfr. Part #ISP54LX

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pipe Tubing Size: 6 in

Pipe Wall Type: Welded

UL Listed: No