6 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
6 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-106 Grade B
- Application:
- Air Lines, Gas, Steam, Water
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- FM Approved:
- Yes
- Grade:
- B
- ISO:
- ISO 9001
- Length:
- 21 ft
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 70000 psi
- Schedule Class:
- 80
- UL Listed:
- Yes