6 in. SDR 11 DIPS HDPE Pipe

Part #PED11GNU50  |  Item #2464292

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM D-3350, ASTM F-714]

Color Finish: Green

Color Finish Category: Greens

End Connection 1: DIPS

End Connection 2: DIPS

End Connections: DIPS

FM Approved: No

Fire Suppression System Rated: No

High Pressure: 200

Length: 50 ft

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pipe Tubing Size: 6 in

Schedule Class: SDR 11

UL Listed: No