6 in. x 20 ft. Slip 350# CL52 Ductile Iron Pipe with Protecto P-401-lined
6 in. x 20 ft. Slip 350# CL52 Ductile Iron Pipe with Protecto P-401-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides exceptional strength and flexibility
- A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
- Ductile iron pipe is the most reliable and rugged product available for water transmission
Specifications
- ANSI:
- ANSI A21.15, ANSI B16.21
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115
- Application:
- Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350#
- UL Listed:
- No