6 in. Slip-Joint Ductile Iron Pipe

Part #DI55SJPU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #DI55SJPP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI55SJPU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI55SJPX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility
  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation

Specifications

ANSI Specifications: [ANSI A21.15, ANSI B16.21]

AWWA Specifications: [AWWA C110, AWWA C111, AWWA C115]

Application: Water

Ductile Iron Class: CL55

Ductile Iron Pipe Type: Ductile Iron Slip Joint Pipe

End Connection 1: Slip Joint

End Connection 2: Slip Joint

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 6 in

Pressure Class: 350#