6 in. Slip-Joint Ductile Iron Pipe

Part #DI56SJPU  |  Manufacturer Part #DI56SJPU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DI56SJP10Mfr. Part #DI56SJP10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI56SJP12Mfr. Part #DI56SJP12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI56SJP16Mfr. Part #DI56SJP16

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI56SJPPMfr. Part #DI56SJPP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI56SJPUMfr. Part #DI56SJPU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI56SJPXMfr. Part #DI56SJPX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI C151

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-115]

Application: Water

Ductile Iron Class: CL56

Ductile Iron Pipe Type: Ductile Iron Slip Joint Pipe

End Connection 1: Slip Joint

End Connection 2: Slip Joint

Material: Ductile Iron

Pipe Tubing Size: 6 in

Pressure Class: 350#

Thickness: 43/100 in