6 in. Slip-On 150# Stainless Steel Raised Face Socket Flange

Part #IS4RFSOFU  |  Item #265440

$ 111.15 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #IS4RFSOFUItem #265440

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.15 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.5, ASME SA-182]

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Type: Raised Face

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#