6 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
6 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ANSI:
- ANSI B16.36, ANSI B16.47, ANSI B16.48, ANSI B16.5
- ASTM:
- ASTM A-105, ASTM A-182, ASTM A-216-WCB, ASTM A-351
- Application:
- Fire Protection
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Raised Face, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No