6 in. Slip-On 300# Carbon Steel Flange

Part #G300FFSOFU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Cabinet is powder painted for all-weather protection
  • Air is discharged upward away from bushes and shrubs
  • The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
  • Exclusive Combination Grille/Motor Mount secures the motor to the underside of the discharge grille
  • The grille protects the motor windings and bearings from rain and snow
  • All controls are accessible by removing one service panel
  • Removable top grille provides access to the condenser fan motor and condenser coil
  • Single speed motor designed for low speed, quiet, energy-saving operation

Specifications

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Type: [Flat Face, Slip On]

Material: Carbon Steel

Pressure Class: 300#