6 in. Slip-On 300# Standard Carbon Steel Raised Face Flange

Part #D300RFSOFU  |  Item #16386  |  Manufacturer Part #310060000

$ 69.85 EACH
(Pricing is for 6 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #D300RFSOF10Item #108166Mfr. Part #310100000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 199.37 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #D300RFSOFFItem #8282Mfr. Part #310003000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.04 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #D300RFSOFGItem #10930Mfr. Part #310010000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.04 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #D300RFSOFHItem #8630Mfr. Part #310011000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #D300RFSOFJItem #46827Mfr. Part #310012000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.04 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #D300RFSOFKItem #30246Mfr. Part #310020000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #D300RFSOFLItem #13490Mfr. Part #310022000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.11 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #D300RFSOFMItem #49514Mfr. Part #310030000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.14 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #D300RFSOFPItem #33118Mfr. Part #310040000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.46 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #D300RFSOFUItem #16386Mfr. Part #310060000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.85 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #D300RFSOFXItem #52047Mfr. Part #310080000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.87 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Application: Fire Protection

Coating: Painted

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 300#

Product Type: Threaded O-Let

Schedule Class: Standard