6 in. Slip-On Carbon Steel Flange

GSOPFU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
Slip On
End Connections
Slip On
Fitting Size 2
6 in
Fitting Type
Straight
Flange Type
Slip On
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday