6 in. Socket Fabricated Straight Schedule 80 PVC 22-1/2 Degree Elbow

Part #S816060F  |  Manufacturer Part #816-060F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Max pressure at 168 psi @ 73° F

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2467]

Application: Potable Water

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 80