6 in. Socket Schedule 40 PVC Coupling
6 in. Socket Schedule 40 PVC Coupling
Package Quantity Info:
EA: 1 IP: 5 CA: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-1784
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 6-5/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Weight:
- 2.15 lb