6 in. Socket Weld 150# Schedule 160 Carbon Steel Raised Face Flange

You last purchased this on
 

6 in. Socket Weld 150# Schedule 160 Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

6 in. Socket Weld 150# Schedule 160 Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFSWF160BU
  • Item #4898432
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Raised Face, Socket Weld
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Schedule Class:
160
UL Listed:
No