6 in. Socket Weld 300# Extra Heavy Raised Face Carbon Steel Flange

G300RFSWFXXHBU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    G300RFSWFXXHBP

  • 5 in

    G300RFSWFXXHBS

  • 6 in

    G300RFSWFXXHBU

  • 8 in

    G300RFSWFXXHBX

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Extra Heavy

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday