6 in. Socket Weld 600# Carbon Steel Standard Raised Face Flange
6 in. Socket Weld 600# Carbon Steel Standard Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Socket Weld
- Material:
- Carbon Steel
- Pressure Class:
- 600#
- Schedule Class:
- Standard