6 in. Socket x FPT Schedule 80 PVC Adapter

You last purchased this on
 
Spears® Manufacturing Company

6 in. Socket x FPT Schedule 80 PVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

6 in. Socket x FPT Schedule 80 PVC Adapter

  • Fast #
  • Part #S835060
  • Item #48935
  • Manufacturer Part #835-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Exceptional chemical and corrosion resistance unlike metal, PVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings PVC thermoplastic can handle fluids at service temperatures up to 140 Deg F allowing a wide range of process applications, including corrosive fluids
  • Injection molded
  • Lifetime limited warranty
  • Made in USA
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
4-31/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
80
Type:
S835060