6 in. Spigot Schedule 40 PVC Plug

Part #S449060  |  Manufacturer Part #449-060

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: Commercial

Clean Bagged: No

End Connection 1: Spigot

End Connections: Spigot

FM Approved: No

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 40