6 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug
6 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 45° fixed airfoil blades paralled to first dimension given
- Finger or screwdriver operated latch for easy opening
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- 2-way reversible door on rectangular sizes
- Filter door hinges parallel to longest side
- 4-way reversible door on square sizes
- Removable face for easy cleaning and maintenance
- 1" filter not included
- Concealed mounting holes
- Filter retention tabs
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- FNPT
- End Connections:
- Spigot x FNPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout
- Head Style:
- Raised Head
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- Weight:
- 8.61 lb
- Width:
- 7-3/4 in