6 in. Spigot x Hub Plastic Coupling

You last purchased this on
 
Multi-Fittings Corporation

6 in. Spigot x Hub Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

6 in. Spigot x Hub Plastic Coupling

  • Fast #
  • Part #MUL026106
  • Item #999807
  • Manufacturer Part #026106
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
  • Fabricated
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Lower Thermal Conductivity
  • Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drainage
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
15 psi
Schedule Class:
40
Weight:
0.68 lb