6 in. Spigot x Hub x FNPT Test Tee with Southern Raised-Head Brass Plug Installed

Part #SVMTTSU  |  Manufacturer Part #SV 00081S 1200

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-74

End Connection 1: Spigot

End Connection 2: Hub

End Connection 3: FPT

End Connections: Spigot x Hub x FPT

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Cast Iron

NSF Certified: Yes

Schedule Class: SV