6 in. Stainless Steel Flanged 150# Ball Valve

Part #FF153R133KRL  |  Manufacturer Part #F153R133KRL

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Pressure Class: 150#

Type: FF153R133KRL

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Size: 6 in