6 in. Stainless Steel Flanged Gate Valve

Part #OS151U  |  Manufacturer Part #6 S151

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast stainless steel body and bonnet
  • OS&Y
  • Solid 1/2"-3"; 4"-up flexible wedge
  • Gland repackable under pressure
  • Integral seat rings

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Valve Size: 6 in

Valve Type: Gate Valve