6 in. Stainless Steel Tubing

Part #DSWT4L109A2707U  |  Item #1330997  |  Manufacturer Part #DSWT4L109A2707U

$ 2,534.00

Per 20 FT / $126.7 per FOOT

2534.0

(Pricing is for 6 in)
Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #DSWT4L109A2707UItem #1330997Mfr. Part #DSWT4L109A2707U

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,534.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #DSWT4L109A2707XItem #4913700Mfr. Part #DSWT4L109A2707X

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6,165.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-270

End Connection 1: OD Tube

FM Approved: No

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 6 in

UL Listed: No