6 in. Standard Weld Chill Ring

You last purchased this on
 
Imperial Welding Ring

6 in. Standard Weld Chill Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Imperial Welding Ring

6 in. Standard Weld Chill Ring

  • Fast #
  • Part #CRU
  • Item #40806
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Material:
Stainless Steel
Product Type:
Chill Ring
Size:
6 in