6 in. Surface Element for General Electric® Range
6 in. Surface Element for General Electric® Range
Frequently Purchased Together
Product Details
- Coil: 5 turn
- Size: 6"
Specifications
- Brand Model Compatibility:
- General Electric®
- Diameter:
- 6 in
- GSA Approved:
- Yes
- NSF Certified:
- No
- Product Type:
- Surface Element
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1325 W