6 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow
Part #BCI9U | Item #18588 | Manufacturer Part #0300002805
$
402.45
EACH
(Pricing is for 6 in)
All Sizes
Product Details
Specifications
Application: Fire Protection
Coating: Black
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#
Product Type: Threaded Fitting