6 in. Threaded 150# Galvanized Malleable Iron 45 Degree Elbow

Part #IG4U  |  Manufacturer Part #ZMGL4513

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Global

Pressure Class: 150#