6 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

6 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9U
  • Item #37050
  • Manufacturer Part #0311003008
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Standard
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes