6 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

Part #IG9U  |  Item #502117  |  Manufacturer Part #ZMGL9013

$ 1,056.13 EACH
(Pricing is for 6 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IG9AItem #190897Mfr. Part #ZMGL9000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.05 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IG9DItem #161132Mfr. Part #ZMGL9003

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.44 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IG9FItem #161133Mfr. Part #ZMGL9004

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.34 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IG9GItem #161136Mfr. Part #ZMGL9005

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.97 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IG9HItem #161141Mfr. Part #ZMGL9006

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.67 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IG9JItem #161142Mfr. Part #ZMGL9007

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.66 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IG9KItem #161143Mfr. Part #ZMGL9008

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.40 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IG9LItem #171730Mfr. Part #ZMGL9009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.66 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IG9MItem #171731Mfr. Part #ZMGL9010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 143.97 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IG9PItem #274294Mfr. Part #ZMGL9011

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 249.23 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IG9UItem #502117Mfr. Part #ZMGL9013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,056.13 /EACH
    Added to your cart. View Cart

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39

ASTM Specifications: ASTM A-153, ASTM A-197

Coating: Galvanized

Elbow Degree: 90

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 150#

Temperature Range: -20 to 550 Deg F

Type: IG9U

UL Listed: Yes