6 in. Threaded 150# Galvanized Malleable Iron Cap

Part #GCAPU  |  Manufacturer Part #0319901161

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • Made in the USA
  • 2.6" height
  • 3" projection

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#